Cable Tie, Intermediate, 11.4" Long, UV Rated Polypropylene, Black, 1000/PK

Item #: 30631

Cat #: PLT3I-M0

UPC: 074983540532

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Intermediate Cross Section, 11.4" Long, .145" Wide, .052" Thick, Weather Resistant UV Rated Polypropylene, Black, 40lb Tensile Strength, 4" Max Bundle Diameter, 1000/Pack

Overview

Cable Tie, Intermediate Cross Section, 11.4" Long, .145" Wide, .052" Thick, Weather Resistant UV Rated Polypropylene, Black, 40lb Tensile Strength, 4" Max Bundle Diameter, 1000/Pack
Cable Tie, 11.4 Inches (290 mm) Length, Intermediate. Black. Weather Resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983540532, PLT3I-M0, Solar Tie

Specifications

Width: 0.145 in
Color: Black
Weight Capacity: 40 lbs
Material: Polypropylene
Length: 11.400 in
Size: Intermediate
Type: Weather Resistant
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.145 in
Weight Capacity: 40 lbs
Length: 11.400 in
Type: Weather Resistant
Family / Style: Pan-Ty®
Color: Black
Material: Polypropylene
Size: Intermediate
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)