RAB RBAY 6 X 54W T5 LINEAR FL HIGH BAY W

Item #: 306183

Cat #: RB6T5

UPC: 019813018485

Sign In or Register to view pricing and more.
Documents & Guides
RAB RBAY 6 X 54W T5 LINEAR FL HIGH BAY WITH Y HOOK WHITE

Overview

RAB RBAY 6 X 54W T5 LINEAR FL HIGH BAY WITH Y HOOK WHITE
Also known as: 019813018485, RB6T5

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)