400A 600V MALE CAM DSS PNL MT BK

Item #: 305612

Cat #: PS40-MRBBK

UPC: 785007308303

Sign In or Register to view pricing and more.
Documents & Guides
Male Cam Device, 400A 600V, panel mount, Black

Overview

Male Cam Device, 400A 600V, panel mount, Black
Also known as: 785007308303, PS40-MRBBK

Specifications

Mounting: Panel
Color: Black
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Black

Customer Reviews

No reviews for this product
(0)