This product has been discontinued.
Flood Light, Pulse Start MH, Trapezoid Style, 150W, White
Item #: 305393
Cat #: TRP-150P8-WT-BZ
UPC: 785988015962
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, Pulse Start Metal Halide, Trapezoid Style, 150 Watt, White, 120-277 Volt, Wall Mount
Overview
Flood Light, Pulse Start Metal Halide, Trapezoid Style, 150 Watt, White, 120-277 Volt, Wall Mount
Also known as: 785988015962, TRP-150P8-WT-BZ
Specifications
Wattage: | 150 |
Type: | Flood Light |
Color: | White |
Mounting: | Wall |
Volts AC Range: | 120 - 277 |
Wattage: | 150 |
Color: | White |
Volts AC Range: | 120 - 277 |
Type: | Flood Light |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)