Cable Tie, Miniature, .098" Wide, 5.6" Long, UV Nylon, Black, 100/PK

Item #: 30537

Cat #: PLT1.5M-C0

UPC: 074983540587

Sign In or Register to view pricing and more.
PAN-TY Cable Tie, Miniature Cross Section, Weather Resistant Nylon, 6.6, Black, 5.6 Inch Long, .098 Inch Wide, .043 Inch Thick, 2.5 Inch Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Standard Pack of 100

Overview

PAN-TY Cable Tie, Miniature Cross Section, Weather Resistant Nylon, 6.6, Black, 5.6 Inch Long, .098 Inch Wide, .043 Inch Thick, 2.5 Inch Maximum Bundle Diameter, 18 Pound Minimum Loop Tensile Strength, Standard Pack of 100
Also known as: 074983540587, PLT1.5M-C0

Specifications

Width: 0.980 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 5.600 in
Size: Miniature
Type: Weather Resistant
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 1.250 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 5.600 in
Type: Weather Resistant
Product Thickness: 0.043 in
Color: Black
Material: Nylon
Size: Miniature
Family / Style: Pan-Ty®
Diameter Range: 1.250 in

Customer Reviews

No reviews for this product
(0)