This product has been discontinued.
Load Center, Main Lug, 1PH, 125A 120/240VAC, 24/40, 100kAIC
Item #:
305328
Cat #:
P2440L1125CU
UPC:
040892649765
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug, Convertible, Type PL, 125 Amp, 120/240 Volt AC, 100 kAIC, Combination Surface/Flush Trim, 24 Spaces, 40 Circuits, 1 Phase, NEMA 1
Overview
Load Center, Main Lug, Convertible, Type PL, 125 Amp, 120/240 Volt AC, 100 kAIC, Combination Surface/Flush Trim, 24 Spaces, 40 Circuits, 1 Phase, NEMA 1
Also known as: 040892649765, P2440L1125CU
Specifications
Spaces: | 24 |
Mounting: | Flush, Surface |
Poles: | 2 |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Family / Style: | PL |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 40 |
Spaces: | 24 |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | PL |
Type: | Main Lug |
Mounting: | Flush, Surface |
Amps: | 125 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 40 |
Customer Reviews
No reviews for this product
(0)