GD DTSS NF 2P2W 240V 200A N3R

Item #: 305313

Cat #: DTGNF224R

UPC: 783643454033

Sign In or Register to view pricing and more.
Documents & Guides
200A 2P 240V 2W NF GD DT TYPE 3R

Overview

200A 2P 240V 2W NF GD DT TYPE 3R
Also known as: 783643454033, DTGNF224R

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Poles: 2
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)