This product has been discontinued.
Fluorescent Lamp, Circular, T9, 20W, 4200K
Item #: 30530
Cat #: FC6T9/CW/RS
UPC: 046135201561
Documents & Guides
Fluorescent Lamp, Circular, 20 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 4200K, Lumens: 750, CRI: 62, Rated Average Life: 8000 Hours, Standard Case Qty: 12 Sylvania Part # 20156
Sign In or Register to view pricing and more.
Overview
Fluorescent Lamp, Circular, 20 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 4200K, Lumens: 750, CRI: 62, Rated Average Life: 8000 Hours, Standard Case Qty: 12 Sylvania Part # 20156
Also known as: 046135201561, FC6T9/CW/RS
Specifications
Color Temperature: | 4200 (Cool White) |
Color Rendering Index (CRI): | 62 |
Wattage: | 20 |
Lumens: | 750 |
Shape: | T9 (Circular) |
Light Technology: | Fluorescent |
Base: | 4-Pin (G10q) |
Color Temperature: | 4200 (Cool White) |
Wattage: | 20 |
Shape: | T9 (Circular) |
Base: | 4-Pin (G10q) |
Color Rendering Index (CRI): | 62 |
Lumens: | 750 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)