FAP w/6 SC Dupl Adapters (BU) Zirconia

Item #: 30502

Cat #: FAP6WBUDSCZ

UPC: 074983854967

Sign In or Register to view pricing and more.
SC FAP loaded with six SC duplex singlemode fiber optic adapters (Blue) with zirconia ceramic split sleeves.

Overview

SC FAP loaded with six SC duplex singlemode fiber optic adapters (Blue) with zirconia ceramic split sleeves.
Fiber adapter panels contain TIA/EIA-604 FOCIS compliant or compatible simplex or duplex fiber optic adapters and meet or exceed TIA/EIA-568-C.3 requirements. Fiber adapter panels include horizontal and vertical MPO adapters, LC, keyed LC, SC, ST, FC, MT-RJ or E-2000 fiber optic adapters. Fiber optic adapters include phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements. LC and SC adapter housing colors follow the TIA/EIA-568-C.3 suggested color identification scheme. Multimedia modular panels allow customization of installation for applications requiring integration of fiber optic and copper cables. Blank fiber adapter panels reserve fiber adapter panel space for future use. All fiber adapter panels snap quickly into the front of fiber optic patch panels and enclosures for easy network deployment or moves, adds, and changes.
Also known as: 074983854967, FAP6WBUDSCZ

Specifications

Color: Blue, Black
Type: Singlemode, Duplex
Number of Ports: 12
Connector Type: SC
Color: Blue, Black
Number of Ports: 12
Type: Singlemode, Duplex
Connector Type: SC

Customer Reviews

No reviews for this product
(0)