Cable Tie, Standard, 11-1/2", Nylon, Natural, 1000/PK

Item #: 30485

Cat #: PLT3S-M

UPC: 074983540617

Sign In or Register to view pricing and more.
Cable Tie, 11.5", Nylon, Standard Cross Section, Natural, Pack of 1000

Overview

Cable Tie, 11.5", Nylon, Standard Cross Section, Natural, Pack of 1000
Cable Tie, 11.5 Inches (292 mm) Standard, 50 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983540617, PLT3S-M

Specifications

Width: 0.190 in
Size: Standard
Length: 11.500 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Length: 11.500 in
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Color: Natural
Material: Nylon
Family / Style: Pan-Ty®

Customer Reviews

No reviews for this product
(0)