![PLUG 4W20A347/600V T/L PLUG 4W20A347/600V T/L](https://rexel-cdn.com/products/56d1c294aed6a425ff7699dfe96a33af3f6cba85-native.jpg?i=EA1964B3-742B-4A8D-823F-8DAD0FEFCAEA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Plug 4wire 20amp 347/600volt Turnlok
Overview
Plug 4wire 20amp 347/600volt Turnlok
Also known as: 785007202045, L2020-P
Specifications
Phase: | 3 |
Color: | Black, White |
Amps: | 20 |
Type: | Plug |
Material: | Thermoplastic |
Length: | 3 in |
Phase: | 3 |
Amps: | 20 |
Material: | Thermoplastic |
Color: | Black, White |
Type: | Plug |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)