Utility Light, 150W

Item #: 304696

Cat #: 15050

UPC: 780321150508

Documents & Guides
Ceiling Mount Utility Light, Wet Location, 150W Incandescent, Medium Base, 250V, Color: Black Base with Clear Globe.(without junction box)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Mount Utility Light, Wet Location, 150W Incandescent, Medium Base, 250V, Color: Black Base with Clear Globe.(without junction box)
UL Listed File #: E182610. Suitable for damp locations. Ideal for Hog and Poultry Confinement Buildings. High impact, corrosion resistant, compression molded phenolic junction box and fixture base. All Incandescent Ceiling Mount Fixtures are supplied with cork mounting gasket and stainless steel screws and can be wired with 90°C minimum supply wires (THHN). Typical applications include walk-in refrigerators, elevator shafts, tunnels, etc.
Also known as: 780321150508, 15050

Specifications

Volts AC: 120
Wattage: 150
Color: Black/Clear
Light Technology: Incandescent
Volts AC: 120
Color: Black/Clear
Wattage: 150
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)