Cable Tie, Standard, UV Black Nylon, 11-1/2" Long, 1000/PK

Item #: 30463

Cat #: PLT3S-M0

UPC: 074983540624

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Standard, UV Nylon, 11-1/2" Long, .190" Wide, .052" Thick, 3" Max Bundle Diameter, 50lb Rating, Black

Overview

Cable Tie, Standard, UV Nylon, 11-1/2" Long, .190" Wide, .052" Thick, 3" Max Bundle Diameter, 50lb Rating, Black
Cable Tie, 11.5 Inches (292 mm) Standard, 50 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force.
Also known as: 074983540624, PLT3S-M0

Specifications

Width: 0.190 in
Size: Standard
Length: 11.500 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Type: Weather Resistant
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Length: 11.500 in
Weight Capacity: 50 lbs
Type: Weather Resistant
Family / Style: Pan-Ty®
Size: Standard
Color: Black
Material: Nylon
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)