Cable Tie, Standard, 11.5" Long, UV Nylon, Black, 100/Pack

Item #: 30422

Cat #: PLT3S-C0

UPC: 074983540679

Sign In or Register to view pricing and more.
Cable Tie, Weather Resistant Nylon, Standard Cross Section, Black, 11.6 Inch Long, .190 Inch Wide, 3" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, 100/Pack

Overview

Cable Tie, Weather Resistant Nylon, Standard Cross Section, Black, 11.6 Inch Long, .190 Inch Wide, 3" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, 100/Pack
Cable Tie, 11.5 Inches (292 mm) Standard, 50 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force.
Also known as: 074983540679, PLT3S-C0, Solar Tie

Specifications

Width: 0.190 in
Size: Standard
Length: 11.500 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Type: Weather Resistant
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Length: 11.500 in
Weight Capacity: 50 lbs
Type: Weather Resistant
Family / Style: Pan-Ty®
Size: Standard
Color: Black
Material: Nylon
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)