EXPLPROOF INCAN BRACKET WITH O GUAR

Item #: 304190

Cat #: EB12-3/4

UPC: 019813421018

Sign In or Register to view pricing and more.
Documents & Guides
EXPLOSION-PROOF INCAN BRACKET WITH O GUARD 4 HUBS 3/4 Inch

Overview

EXPLOSION-PROOF INCAN BRACKET WITH O GUARD 4 HUBS 3/4 Inch
Also known as: 019813421018, EB12-3/4

Specifications

Volts AC: 120
Color: Silver Gray
Wattage: 300
Mounting: Wall
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 300
Material: Aluminum
Color: Silver Gray
Mounting: Wall
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)