Pin & Sleeve Plug, 30A, 125/250V, 3P4W

Item #: 304127

Cat #: PS430P12-W

UPC: 785007621211

Sign In or Register to view pricing and more.
Documents & Guides
Pin & Sleeve Plug, 30A, 125/250V, 3P4W

Overview

Pin & Sleeve Plug, 30A, 125/250V, 3P4W
Also known as: 785007621211, PS430P12-W

Specifications

Phase: 3
Color: Black
Amps: 30
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 30
Type: Pin &amp, amp
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)