Carbon Steel Enclosure Back Panel

Item #: 304000

Cat #: P3024

UPC: 085339930327

Documents & Guides
White Painted Carbon Steel Enclosure Back Panel
Sign In or Register to view pricing and more.

No associated products found.

Overview

White Painted Carbon Steel Enclosure Back Panel
Enclosure Back Panel Accessory For Mounting Electrical/Electronic Devices Securely Down Inside
Also known as: 085339930327, P3024

Specifications

Height: 27 in
Color: White
Material: Steel
Width: 21 in
Depth: 0.110 in
Height: 27 in
Material: Steel
Depth: 0.110 in
Color: White
Width: 21 in

Customer Reviews

No reviews for this product
(0)