Panduit PLT4H-TL Locking Cable Tie, Nylon, 250/PK

Item #: 30376

Cat #: PLT4H-TL

UPC: 074983540693

Sign In or Register to view pricing and more.
Pan-Ty« locking tie, light-heavy cross section, 14.5 (368mm) length, nylon 6.6, natural, 250/PK

Overview

Pan-Ty« locking tie, light-heavy cross section, 14.5 (368mm) length, nylon 6.6, natural, 250/PK
Also known as: 074983540693, PLT4H-TL

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.500 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Natural
Weight Capacity: 120 lbs
Length: 14.500 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in

Customer Reviews

No reviews for this product
(0)