This product has been discontinued.
![EDW 1882B CLOCK 12"120VAC BROWN EDW 1882B CLOCK 12"120VAC BROWN](https://rexel-cdn.com/products/image.jpg?i=C8E7559B-A399-4D5A-B2FE-B226AD271941&f=420)
Sign In or Register to view pricing and more.
EDW 1882B CLOCK 12"120VAC BROWNEDW 1882B CLOCK 12 120VAC BRO
Overview
EDW 1882B CLOCK 12"120VAC BROWNEDW 1882B CLOCK 12 120VAC BRO
Also known as: 1882B
Specifications
Color: | Brown |
Diameter: | 12 in |
Volts AC: | 120 |
Mounting: | Surface, Wall |
Shape: | Round |
Color: | Brown |
Volts AC: | 120 |
Shape: | Round |
Diameter: | 12 in |
Mounting: | Surface, Wall |
Customer Reviews
No reviews for this product
(0)