PANDUCT Wiring Duct Cover, 2" x 6', PVC, Blue, Protective Film

Item #: 303258

Cat #: C2IB6-F

UPC: 074983004812

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover, for 2" Wide PANDUCT, PVC, Intrinsic Blue, 6', Protective Film SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover, for 2" Wide PANDUCT, PVC, Intrinsic Blue, 6', Protective Film SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Duct Cover With Protective Film, Polyvinyl Chloride, 2 Inch Width x 6 Feet Length, Blue, Base and covers sold separately, Non-slip cover design incorporates integral high friction lining to inhibit cover movement, Cover flush with base provides greater wire capacity and improves aesthetics, Easy cover removal makes changes to wiring quick and easy, Available in various colors.
Also known as: 074983004812, C2IB6-F

Specifications

Width: 2 in
Color: Blue
Material: PVC
Length: 6 ft
Width: 2 in
Material: PVC
Color: Blue
Length: 6 ft

Customer Reviews

No reviews for this product
(0)