PL LC ML 54S/70C 1PH 225A N1

Item #: 303153

Cat #: P5470L1225CU

UPC: 040892650624

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 54 1-INCHSPACES ALLOWING MAX 70 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V(225A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLEMAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.. REPLACED BY PN5482L1225C. AVAILABLE 4/1/2020

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 54 1-INCHSPACES ALLOWING MAX 70 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V(225A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLEMAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.. REPLACED BY PN5482L1225C. AVAILABLE 4/1/2020
Also known as: 040892650624, P5470L1225CU

Specifications

Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: PL
Volts AC: 120/240
Type: Main Lug
Amps: 225
Circuits: 70
Spaces: 54
Mounting: Flush, Surface
Phase: 1
Volts AC: 120/240
Amps: 225
Spaces: 54
IP/NEMA Rating: NEMA 1
Family / Style: PL
Type: Main Lug
Circuits: 70

Customer Reviews

No reviews for this product
(0)