1PH LC 54S 70C MB

Item #: 303152
Cat #: P5470B1225CU
UPC: 040892650617
Sign In or Register to view pricing and more.
Documents & Guides
ITE P5470B1225CU 1PH LC 54S 70C MB

Overview

ITE P5470B1225CU 1PH LC 54S 70C MB
Also known as: 040892650617, P5470B1225CU

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: PL
Amps: 225
Circuits: 70
Interrupt Rating AC: 22 kA
IP/NEMA Rating: NEMA 1
Family / Style: PL
Circuits: 70
Phase: 1
Amps: 225
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)