Multi-Wattage 240V Wall Heater, White & Gray

Item #: 303135

Cat #: HT2024SS

UPC: 685360153513

Sign In or Register to view pricing and more.
Documents & Guides
Programmable Wall Heater - HT Residential SmartSeries, 250 - 2000W, 240V, Heater automatically adjusts wattage output and blower speed for whisper-quiet operation and optimum comfort, SmartSeries® Digital Thermostat: 5/2-day programming with four periods per day, LED touch screen, White & Gray grille

Overview

Programmable Wall Heater - HT Residential SmartSeries, 250 - 2000W, 240V, Heater automatically adjusts wattage output and blower speed for whisper-quiet operation and optimum comfort, SmartSeries® Digital Thermostat: 5/2-day programming with four periods per day, LED touch screen, White & Gray grille
Also known as: 685360153513, HT2024SS

Specifications

Type: Programmable
Wattage: 2000
Color: Gray, White
Volts AC: 240
Mounting: Wall
Type: Programmable
Color: Gray, White
Mounting: Wall
Wattage: 2000
Volts AC: 240

Customer Reviews

No reviews for this product
(0)