Adapter Plate, 6 Fibers, Aqua

Item #: 303079

Cat #: FAP3WAQDSCZ

UPC: 074983376360

Sign In or Register to view pricing and more.
SDX Precision Molded Plate (AQUA), 50/125um Multimode Laser Optimized OM3/4, Duplex SC, 6 fibers, Zirconia Ceramic Sleeve, Color: Aqua.

Overview

SDX Precision Molded Plate (AQUA), 50/125um Multimode Laser Optimized OM3/4, Duplex SC, 6 fibers, Zirconia Ceramic Sleeve, Color: Aqua.
Rack mount fiber enclosures shall house, organize, manage and protect fiber optic cable, terminations, splices, connectors and patch cords. Enclosure shall accommodate all Panduit trunk cables, connectors, patch cords, fiber adapter panels (FAP) and fiber mount panels (FMP). The enclosure shall include integral cable management and bend radius control for transition to vertical cable managers. Fiber optic enclosures shall be constructed of steel material. Molded front and back doors shall be removable for cabling and connector installation. 1 RU and 2 RU enclosures shall provide full front and rear access with a drawer that slides forward and backward. 3 RU and 4 RU enclosures shall feature a fixed bulkhead design. Enclosure shall have multiple knockouts for a variety of trunk cable entry points.
Also known as: 074983376360, FAP3WAQDSCZ

Specifications

Color: Aqua, Black
Type: Duplex, Multimode
Number of Ports: 12
Connector Type: SC
Color: Aqua, Black
Number of Ports: 12
Type: Duplex, Multimode
Connector Type: SC

Customer Reviews

No reviews for this product
(0)