1
more
Cable Tie, Flame Retardant TPU, 8" Long, Black, 1000/PK
Item #: 30285
Cat #: PLT2M-M20
UPC: 074983563111
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Flame Retardant TPU, 8" Long, Black, 1000/PK
Overview
Cable Tie, Flame Retardant TPU, 8" Long, Black, 1000/PK
Also known as: 074983563111, PLT2M-M20
Specifications
Width: | 0.980 in |
Type: | Flame Retardant, Elastomeric |
Color: | Black |
Weight Capacity: | 18 lbs |
Length: | 8 in |
Size: | Miniature |
Material: | Thermoplastic Polyurethane (TPU) |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.043 in |
Width: | 0.980 in |
Color: | Black |
Length: | 8 in |
Material: | Thermoplastic Polyurethane (TPU) |
Product Thickness: | 0.043 in |
Type: | Flame Retardant, Elastomeric |
Weight Capacity: | 18 lbs |
Size: | Miniature |
Family / Style: | Pan-Ty® |
Customer Reviews
No reviews for this product
(0)