STR BLD FLANGED INLET 3W 20A 250V

Item #: 302795

Cat #: 5478-SS

UPC: 785007547818

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade 2pole 3wire 20amp 250volt Flanged Inlet

Overview

Straight Blade 2pole 3wire 20amp 250volt Flanged Inlet
Also known as: 785007547818, 5478-SS

Specifications

Type: Flanged Inlet
Color: Gray
Material: Thermoplastic
Type: Flanged Inlet
Material: Thermoplastic
Color: Gray

Customer Reviews

No reviews for this product
(0)