P/S RECEP 4W 30A 3PH 250V WT

Item #: 302766

Cat #: PS430R9-W

UPC: 785007621242

Sign In or Register to view pricing and more.
Documents & Guides
3pole,4 wire, Pin and Sleeve Receptacle. 30 amp, 3/250 volt.

Overview

3pole,4 wire, Pin and Sleeve Receptacle. 30 amp, 3/250 volt.
Also known as: 785007621242, PS430R9-W

Specifications

Phase: 3
Color: Black
Amps: 30
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 30
Type: Pin &amp, amp
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)