Vert Cable Manager, 45 RU, Blk

Item #: 30276

Cat #: WMPVHC45E

UPC: 074983656196

Sign In or Register to view pricing and more.
NetRunner Vertical Cable Manager, 45 RU, Black

Overview

NetRunner Vertical Cable Manager, 45 RU, Black
Also known as: 074983656196, WMPVHC45E

Specifications

Mounting: Vertical
Color: Black
Height: 83 in
Size: 45RMU
Length: 14.100 in
Width: 6.700 in
Depth: 14.100 in
Mounting: Vertical
Height: 83 in
Length: 14.100 in
Depth: 14.100 in
Color: Black
Size: 45RMU
Width: 6.700 in

Customer Reviews

No reviews for this product
(0)