SS Wall Plate, Cat5e

Item #: 30249

Cat #: KWP5EY

UPC: 074983054398

Stainless steel wall phone plate with one Category 5e TP style black keystone jack module.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Stainless steel wall phone plate with one Category 5e TP style black keystone jack module.
Also known as: 074983054398, KWP5EY

Specifications

Mounting: Box
Material: Stainless Steel
Gangs: 1
Color: Stainless
Number of Ports: 1
Connector Type: CAT 5E
Mounting: Box
Gangs: 1
Number of Ports: 1
Material: Stainless Steel
Color: Stainless
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)