Cable Tie, Releasable, 20.1L (511mm), Ex

Item #: 30215

Cat #: PRT5EH-C0

UPC: 074983542017

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable lashing tie, extra-heavy cross section, 20.1 (511mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® releasable lashing tie, extra-heavy cross section, 20.1 (511mm) length, weather resistant nylon 6.6, black, bulk package.
Cable Tie, Releasable, 20.1 Inches (511 mm) Length, Extra-Heavy. Black. Weather Resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Release tab permits easy release and re-use where changes are anticipated during development, production or servicing in the field. Typically used for heavy duty applications such as securing conduit or large cable bundles to permanent structures. Superior strength. Can be used with Panduit mounting clip (MCEH-S25-C0).
Also known as: 074983542017, PRT5EH-C0

Specifications

Color: Black
Material: Nylon
Length: 20.100 in
Color: Black
Length: 20.100 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)