High Bay, T5HO, 4', 4-Lamp, 120/277V, 54W

Item #: 302077

Cat #: RB4T5

UPC: 019813018478

Sign In or Register to view pricing and more.
Documents & Guides
High Bay, T5HO, 4', 4-Lamp, 120/277V, 54W4' High Bay Fixture, (4) 54W T5HO Lamps, 120-277V, Fluorescent, Electronic Program Start Ballast, Includes: Y Hook, Color: White.

Overview

High Bay, T5HO, 4', 4-Lamp, 120/277V, 54W4' High Bay Fixture, (4) 54W T5HO Lamps, 120-277V, Fluorescent, Electronic Program Start Ballast, Includes: Y Hook, Color: White.
Also known as: 019813018478, RB4T5

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)