This product has been discontinued.
Current Monitor, 3PH, Over, 1 - 5A, 120VAC, 1.5W, 10A @ 240VAC
Item #: 301943
Cat #: 274-5-120
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Current Monitor, 3-Phase, Over Current Sensing, 1 - 5 Amp Range, 120 Volt AC Supply, 3 Watt Draw, 100 - 130 Volt AC Range, 10 Amp @ 240 Volt AC, Single Pole, Double Throw, Resistive Contacts
Overview
Current Monitor, 3-Phase, Over Current Sensing, 1 - 5 Amp Range, 120 Volt AC Supply, 3 Watt Draw, 100 - 130 Volt AC Range, 10 Amp @ 240 Volt AC, Single Pole, Double Throw, Resistive Contacts
Also known as: 274-5-120
Specifications
Phase: | 3 |
Amps: | 10 |
Volts AC: | 120 |
Wattage: | 3 |
Type: | Current Monitor |
Amps Range: | 1 - 5 |
Phase: | 3 |
Volts AC: | 120 |
Type: | Current Monitor |
Amps: | 10 |
Wattage: | 3 |
Amps Range: | 1 - 5 |
Customer Reviews
No reviews for this product
(0)