![Cable Tie, Releasable, 20.1L (511mm), 25/PK Cable Tie, Releasable, 20.1L (511mm), 25/PK](https://rexel-cdn.com/products/c206564b91d02727383c49639cac3d0700d15ba0-large.jpg?i=2A54D08D-3FD7-409A-A2CE-6F6BCA4214BF&f=420)
Cable Tie, Releasable, 20.1L (511mm), 25/PK
Item #: 30179
Cat #: PRT5EH-Q0
UPC: 074983542048
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable lashing tie, extra-heavy cross section, 20.1 (511mm) length, weather resistant nylon 6.6, black, standard package, 25/PK
Overview
Pan-Ty® releasable lashing tie, extra-heavy cross section, 20.1 (511mm) length, weather resistant nylon 6.6, black, standard package, 25/PK
Panduit PRT5EH-Q0 Releasable Lashing Cable Ties have a release tab that permits easy release where changes are anticipated during development, production or servicing in the field. Ideal for heavy duty applications. Extra-Heavy cross section, 20.1” (511mm) length. For Indoor or outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 25.
Also known as: 074983542048, PRT5EH-Q0
Specifications
Color: | Black |
Material: | Nylon |
Length: | 20.100 in |
Color: | Black |
Length: | 20.100 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)