AMLD AM30248RL 30X24X8 ENCL RSD

Item #: 301778

Cat #: AM30248RL

UPC: 085339930259

ALL AM30248RL 30X24X8 NEMA 4X FBRGLS ENCL RAISED QUICK-RELEASE LATCH HINGED COVER
Sign In or Register to view pricing and more.

No associated products found.

Overview

ALL AM30248RL 30X24X8 NEMA 4X FBRGLS ENCL RAISED QUICK-RELEASE LATCH HINGED COVER
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339930259, AM30248RL

Specifications

Width: 24 in
Height: 30 in
Depth: 8 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Width: 24 in
Depth: 8 in
IP/NEMA Rating: NEMA 4X
Height: 30 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)