This product has been discontinued.
Panel Board, 125A, Main Lug, 12/12 Circuit, 1PH, 100kAIC, NEMA 1
Item #: 301671
Cat #: P1212L1125CU
UPC: 040892636024
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, 125 Amp, Main Lug, 12 Space, 12 Circuit, 120/240 Volt AC, 100 kAIC, 1-Phase NEMA 1
Overview
Panel Board, 125 Amp, Main Lug, 12 Space, 12 Circuit, 120/240 Volt AC, 100 kAIC, 1-Phase NEMA 1
Also known as: 040892636024, P1212L1125CU
Specifications
Circuits: | 12 |
Mounting: | Flush, Surface |
Amps: | 125 |
Spaces: | 12 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | P1 |
Circuits: | 12 |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | P1 |
Mounting: | Flush, Surface |
Spaces: | 12 |
Phase: | 1 |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)