Cable Tie, Releasable, 7.4L (188mm), Sta

Item #: 30156

Cat #: PRT2S-M

UPC: 074983542109

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie, standard cross section, 7.4 (188mm) length, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® releasable tie, standard cross section, 7.4 (188mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983542109, PRT2S-M

Specifications

Color: Natural
Material: Nylon
Length: 7.400 in
Color: Natural
Length: 7.400 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)