TAMPER RESISTANT EHD 20A/125V WH

Item #: 301317

Cat #: PTTR63-W

UPC: 785007860436

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Industrial Extra Heavy-Duty Spec Grade Tamper-Resistant Duplex Receptacle 20amp 125volt White

Overview

PlugTail Industrial Extra Heavy-Duty Spec Grade Tamper-Resistant Duplex Receptacle 20amp 125volt White
Also known as: 785007860436, PTTR63-W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)