VDV Scout Pro Tester Kit

Item #: 301290

Cat #: VDV501-809

UPC: 092644580987

Sign In or Register to view pricing and more.
Documents & Guides
VDV Scout Pro Tester KitVDV Scout Pro Tester Kit, Simultaneous Video & Data Cable Testing, Includes: Pro Tester, 5 Location RJ45 Remotes, 5 Location F-Connector Remotes, 1 F-to-F Barrel Connector, & a 9V Alkaline Battery

Overview

VDV Scout Pro Tester KitVDV Scout Pro Tester Kit, Simultaneous Video & Data Cable Testing, Includes: Pro Tester, 5 Location RJ45 Remotes, 5 Location F-Connector Remotes, 1 F-to-F Barrel Connector, & a 9V Alkaline Battery
Also known as: 092644580987, VDV501-809

Specifications

Height: 6.300 in
Width: 2.800 in
Standards: California Proposition 65
Height: 6.300 in
Standards: California Proposition 65
Width: 2.800 in

Customer Reviews

No reviews for this product
(0)