Power Quality Clamp Meter

Item #: 30123

Cat #: FLUKE-345

UPC: 095969344999

Sign In or Register to view pricing and more.
Documents & Guides
Clamp Meter, Power Quality Meter, Maximum Rating: 1400A AC/2000A DC & 600V AC/DC, Features: Data Logging, In-Rush Current Function, View Graphs, Generate Reports, Voltage & Amperage, Includes: Carrying Case, Power Log Software, Test Leads, Alligator Clips

Overview

Clamp Meter, Power Quality Meter, Maximum Rating: 1400A AC/2000A DC & 600V AC/DC, Features: Data Logging, In-Rush Current Function, View Graphs, Generate Reports, Voltage & Amperage, Includes: Carrying Case, Power Log Software, Test Leads, Alligator Clips
AC and DC current and voltage measurement – ideal tool for troubleshooting and logging on power electronics… The Fluke 345 is more than an electric power meter. Combining the functions of a clamp meter, oscilloscope, data logger and digital power meter into one handy device, the Fluke 345 is ideal for working with variable frequency motor drives, high efficiency lighting and other loads using switching electronics. The multi-faceted Fluke 345 is packed with features such as a bright, color display to analyze the harmonic spectrum, a low-pass filter to remove high frequency noise and a high EMC immunity design, making the Fluke 345 power analyzer ideal for troubleshooting power quality on switching loads. The internal memory of this electric power meter enables long-term power quality logging for analysis of trends or intermittent problems. Additionally, the Hall Effect clamp meter design makes measurement of dc current possible without the need to break the circuit. Besides effectively performing basic tasks like measuring power and power factor, the Fluke 345 power meters offer the ease of use, portability and flexibility needed to resolve most power issues in commercial, industrial and residential settings.
Also known as: 095969344999, FLUKE-345

Specifications

Type: Clamp Meter, Analyzer, Multimeter
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Type: Clamp Meter, Analyzer, Multimeter
Volts AC: 600
Volts DC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)