Fiber Tray, Straight, 1 RU, 4-Port

Item #: 301199

Cat #: FMT1

UPC: 074983854752

Sign In or Register to view pricing and more.
Opticom Fiber Tray, Straight, 4-Port, Powder Coated Steel

Overview

Opticom Fiber Tray, Straight, 4-Port, Powder Coated Steel
The Opticom fiber tray is designed to organize fiber distribution cabling. When used with the CFAPPBL1 patch panel, it accommodates up to 4 QuickNet cassettes or FAP adapter panels. It is black powder coated steel and features 4 ports in a 1 RU footprint.
Also known as: 074983854752, FMT1

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Type: Fiber Tray
Height: 1.750 in
Width: 17.160 in
Depth: 11.160 in
Mounting: Rack
Size: 1RMU
Height: 1.750 in
Depth: 11.160 in
Color: Black
Type: Fiber Tray
Width: 17.160 in

Customer Reviews

No reviews for this product
(0)