Halogen Capsule Lamp, T3, 20W, 12V

Item #: 301006

Cat #: JC-12V/20W/G4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 350, CRI: 100, Color Temperature: 2850K

Overview

Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 350, CRI: 100, Color Temperature: 2850K
Also known as: JC-12V/20W/G4

Specifications

Shape: T3 (Tubular)
Color Temperature: 2800 (Warm White)
Lumens: 350
Light Technology: Halogen
Base: 2-Pin (G4)
Shape: T3 (Tubular)
Lumens: 350
Base: 2-Pin (G4)
Color Temperature: 2800 (Warm White)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)