Meter Base, 320A, 7 Jaw, 600VAC, Ringless, Lever Bypass, OH/UG

Item #: 300669

Cat #: UAP4342-R-K7-K6

UPC: 784572591950

Sign In or Register to view pricing and more.
Meter Base, 320 Amp, 7 Jaw, 600 , 3-Phase, Ringless, Lever Bypass, OH/UG Service, Single Lugs Line Side, Double Lugs Load Side, NEMA 3R

Overview

Meter Base, 320 Amp, 7 Jaw, 600 , 3-Phase, Ringless, Lever Bypass, OH/UG Service, Single Lugs Line Side, Double Lugs Load Side, NEMA 3R
Also known as: 784572591950, UAP4342-R-K7-K6

Specifications

Amps: 320
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)