320A 4T RL OU HD

Item #: 300562

Cat #: U5890-X-2/200

UPC: 784572531611

Sign In or Register to view pricing and more.
MLB U5890-X-2/200 320A 4T RL OU HD

Overview

MLB U5890-X-2/200 320A 4T RL OU HD
Also known as: 784572531611, U5890-X-2/200

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 320
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)