Hex Key Set, SAE T-Handle, 6-Inch, with Stand, 10-Piece

Item #: 300360

Cat #: JTH610E

UPC: 092644337604

Documents & Guides
10-Piece SAE T-Handle Set, Journeyman Series, Length: 6", Includes: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" Hex
Sign In or Register to view pricing and more.

No associated products found.

Overview

10-Piece SAE T-Handle Set, Journeyman Series, Length: 6", Includes: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" Hex
T-Handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Treated steel for rust and corrosion resistance.
Also known as: 092644337604, JTH610E

Specifications

Diameter: 7/32 in, 5/32 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in
Length: 6 in
Standards: California Proposition 65
Diameter: 7/32 in, 5/32 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in
Standards: California Proposition 65
Length: 6 in

Customer Reviews

No reviews for this product
(0)