Vibrating Horn, Grille Type, Outdoor, 240 VAC
Item #: 300307
Cat #: 876-R5
UPC: 782640263051
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Vibrating Horn, 240V AC, 0.07 Amp, 16.8 VA, 103 dB @ 10 ft, Surface Mount, Dimensions: 4-7/8" H x 4-4/8" W x 3-5/16" D, NEMA 4X, Color: Gray.
Overview
Vibrating Horn, 240V AC, 0.07 Amp, 16.8 VA, 103 dB @ 10 ft, Surface Mount, Dimensions: 4-7/8" H x 4-4/8" W x 3-5/16" D, NEMA 4X, Color: Gray.
Also known as: 782640263051, 876-R5
Specifications
Mounting: | Surface |
Color: | Gray |
Volts AC: | 240 |
Mounting: | Surface |
Volts AC: | 240 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)