Overview
MEL 33-64073 DS60 RECEPTACLE
Also known as: 784474002608, 33-64073
Specifications
Type: | Receptacle |
Color: | Blue |
Material: | Polyester |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Type: | Receptacle |
Material: | Polyester |
IP/NEMA Rating: | NEMA 3R |
Color: | Blue |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)