33 Inch T5 Fluorescent Under Cabinet Lighting, 21W, 4100K

Item #: 299979

Cat #: EU-33-SW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
33 Inch T5 Fluorescent Under Cabinet Lighting, 1 8 Watt and 1 13 Watt 4100K Lamps Included, 120 Volt, Rocker Switch

Overview

33 Inch T5 Fluorescent Under Cabinet Lighting, 1 8 Watt and 1 13 Watt 4100K Lamps Included, 120 Volt, Rocker Switch
Also known as: EU-33-SW

Specifications

Color Temperature: 4100 (Cool White)
Type: Under Cabinet Light
Volts AC: 120
Wattage: 21
Length: 33.500 in
Color Temperature: 4100 (Cool White)
Volts AC: 120
Length: 33.500 in
Type: Under Cabinet Light
Wattage: 21

Customer Reviews

No reviews for this product
(0)