Type-K Pipe Clamp Thermocouple Probe

Item #: 29982

Cat #: 80PK-8

UPC: 095969040778

Sign In or Register to view pricing and more.
Pipe Clamp Temperature Probe, Temperature Range: -29 To 149 Deg C, Wire Length: 1 Mr, Accuracy: Plus/Minus 3.4 Degrees F, For Pipe Surfaces From 1/4 Inch Diameter to 1-3/8 Inch Diameter, Material: PVC, Cable Length: 40 Inches.

Overview

Pipe Clamp Temperature Probe, Temperature Range: -29 To 149 Deg C, Wire Length: 1 Mr, Accuracy: Plus/Minus 3.4 Degrees F, For Pipe Surfaces From 1/4 Inch Diameter to 1-3/8 Inch Diameter, Material: PVC, Cable Length: 40 Inches.
The Fluke 80PK-8 Pipe Clamp Temperature Probe uses Type-K thermocouple for fast temperature and superheat measurements of pipe surfaces. The 80PK-8 Type K Thermocouple Pipe Clamp Temperature Probe is designed to reliably measure the temperature of pipes ¼-inch (6 mm) to 1 3/8-inch (35 mm) in diameter, at temperatures between -29 °C and 149 °C (-20 °F and 300 °F), while retaining a long service life.
Also known as: 095969040778, 80PK-8

Specifications

Type: Pipe Clamp, Temperature Probe
Material: PVC
Length: 40 in
Standards: California Proposition 65
Type: Pipe Clamp, Temperature Probe
Length: 40 in
Material: PVC
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)