STR BLADE IP67 CONN 20A 125V 5-20R

Item #: 299751

Cat #: 15W33

UPC: 785007114324

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Watertight Connector 20amp 125volt 5-20r

Overview

Straight Blade Watertight Connector 20amp 125volt 5-20r
Also known as: 785007114324, 15W33

Specifications

Type: Watertight Connector
Amps: 20
NEMA Configuration: 5-20R
Material: Rubber
Color: Yellow
Type: Watertight Connector
NEMA Configuration: 5-20R
Color: Yellow
Amps: 20
Material: Rubber

Customer Reviews

No reviews for this product
(0)