Enclosure, Continuous Hinge with Clamps, NEMA 12, 8 x 6 x 4", Aluminum

Item #: 29973

Cat #: A8064CHAL

UPC: 783510563301

Wall Mount Enclosure, Continuous Hinge with Clamps, NEMA 12, 8 x 6 x 4 Inch, Aluminum
Sign In or Register to view pricing and more.

Overview

Wall Mount Enclosure, Continuous Hinge with Clamps, NEMA 12, 8 x 6 x 4 Inch, Aluminum
The Continuous Hinge Aluminum Enclosure with Clamps is a lightweight enclosure solution that features a hinged cover that secures on the side opposite the hinge via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in indoor applications, and maintains a Type-12 rating.
Also known as: 783510563301, A8064CHAL

Specifications

Depth: 4 in
IP/NEMA Rating: IP65, NEMA 12
Height: 8 in
Width: 6 in
Mounting: Wall
Material: Aluminum
Knockouts: No
Depth: 4 in
Height: 8 in
Mounting: Wall
Knockouts: No
IP/NEMA Rating: IP65, NEMA 12
Width: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)